Unitate de tratare a aerului SMC AC20B-F01G-T-1J-A
AC series of modular type
Vedeți informațiile tehniceReferințe
SMC:AC20B-F01G-T-1J-A
Rubix:d559261

Detalii produs : AC20B-F01G-T-1J-A SMC - AC20B-F01G-T-1J-A SMC
SMCs new AC series of modular type F.R.L. unit is available in 4 sizes and is interchangeable with the existing modular type AC line. The element and bowl on the AW and AF series is now one-piece, making element replacement easier. Required maintenance space has been reduced by as much as 46% on the AF series, depending on the body size. Bowls on size 30 or more are now covered with a transparent bowl guard, completely protecting them from the environment, and making the inside visible from 360 degrees. The base color of the new AC series is urban white, maintaining a clean, modern look.
Puncte forte
Air filter, mist separator, and regulator unit.
Clean looking, urban white, modular design.
Element and bowl are in one-piece for easy replacement (AF).
Energy saving regulator (AR).
Transparent bowl guard provides 360 degree visibility.
Clean looking, urban white, modular design.
Element and bowl are in one-piece for easy replacement (AF).
Energy saving regulator (AR).
Transparent bowl guard provides 360 degree visibility.
Informații tehnice
atribute
| Diametrul filetării (inch) | 1/8 '' |
|---|---|
| Presiune de funcționare min. | 0.5 bar |
| Presiune maximă a serviciului | 8.5 bar |
| Debitul volumului | 800 l/min |
| Dimensiunea designului | 20 |
| Temperatura minimă | -5 °C |
| Temperatura maximă | 60 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere