Referințe
Format:51060010, 9551060010
Rubix:d807880
Producator:51060010
EAN:4317784092579
Detalii produs : 9551060010 FORMAT - 9551060010 FORMAT
All-steel screw clamp
Design: Slide rail, fixed bracket and pressure plate manufactured from one piece of structurally optimised, cold-drawn profile steel. Mobile bracket made of forged, galvanised zinc-plated heat-treatable steel, smooth-running spindle with rolled, cold-twisted, burnished trapezoidal thread, with wooden handle and mobile pressure plate. Application: Flexible clamping for gentle holding of workpieces. For high clamping forces up to 5 kN with low tool weight.
All-steel screw clamp 100x 50mm
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere