Referințe
Optibelt:30 F3 -ST
Rubix:d429708
Producator:1925031
EAN:4014486263718

Detalii produs : 30 F3 -ST OPTIBELT - 30 F3 -ST OPTIBELT
Steel tension member
Maintenance-free
Endlessly cast
Allows more compact drive solutions
Up to 30% more power compared to the optibelt ALPHA TORQUE
Maintenance-free
Endlessly cast
Allows more compact drive solutions
Up to 30% more power compared to the optibelt ALPHA TORQUE
Informații tehnice
atribute
| Lungimea interioară | 50000 mm |
|---|---|
| Lățimea centurii | 30 mm |
| Profil | f3 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
