Carucior de transport pentru transport intern Spartex 897493
Aluminium folding sack truck from 90 to 200kg
Vedeți informațiile tehniceVezi documenteleReferințe
Spartex:897493
Rubix:d798774
EAN:3660338498367





Documente
Detalii produs : 897493 SPARTEX - 897493 ALUMINIUM FOLDING SACK TRUCK CAPACITY 200KG SPARTEX
Aluminium folding sack truck, ideal for moving loads of up to 200kg
Equipped with a push button for quick and efficient folding of the handle and backrest
Closed handles for a comfortable grip, the 200kg model has an extendable handle to transport heavy loads more easily
Equipped with a push button for quick and efficient folding of the handle and backrest
Closed handles for a comfortable grip, the 200kg model has an extendable handle to transport heavy loads more easily
Informații tehnice
atribute
| Capacitatea de încărcare | 200 kg |
|---|---|
| Lățime | 615 mm |
| Înălțime | 1239 mm |
| Lungime | 590 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere