Rulment cu bile de contact în patru puncte SKF QJ 306 N2PHAS/C2L, Diametrul exterior: 72 mm | Diametrul interior: 30 mm | Lățime: 19 mm
Angular Contact Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:QJ 306 N2PHAS/C2L
Rubix:d1280175
Producator:205019
EAN:7316572292549

Detalii produs : QJ 306 N2PHAS/C2L SKF - FOUR-POINT CONTACT BALL BEARING SKF QJ 306 N2PHAS/C2L
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Puncte forte
- High-speed capability
- Accommodate high axial loads in both directions and small radial loads
- Require considerably less axial space than double row angular contact ball bearings
- Accommodate high axial loads in both directions and small radial loads
- Require considerably less axial space than double row angular contact ball bearings
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 19x72x72 mm |
|---|---|
| Logistic Greutate | 366 g |
| Diametrul interior | 30 mm |
| Diametrul exterior | 72 mm |
| Lățime | 19 mm |
| Tipul jocului rulmentului | c2 |
| Focă | deschis |
| Cușcă | rășină fenolică |
| Viteza de referință | 14000 rpm |
| Sarcină dinamică de bază, radială - Cr | 53000 N |
| Sarcină statică de bază, radială - C0r | 41500 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
