Rulment cu bile de contact în patru puncte SKF QJ 238 N2MA/C3, Diametrul exterior: 340 mm | Diametrul interior: 190 mm | Lățime: 55 mm
Angular Contact Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:QJ 238 N2MA/C3
Rubix:d1315081
EAN:7316573389231



Detalii produs : QJ 238 N2MA/C3 SKF - FOUR-POINT CONTACT BALL BEARING SKF QJ 238 N2MA/C3
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.
The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Puncte forte
- High-speed capability
- Accommodate high axial loads in both directions and small radial loads
- Require considerably less axial space than double row angular contact ball bearings
- Accommodate high axial loads in both directions and small radial loads
- Require considerably less axial space than double row angular contact ball bearings
Informații tehnice
atribute
| Logistic Greutate | 23200 g |
|---|---|
| Diametrul interior | 190 mm |
| Diametrul exterior | 340 mm |
| Lățime | 55 mm |
| Tipul jocului rulmentului | c3 |
| Focă | deschis |
| Cușcă | alamă |
| Precizie | p6 (abec 3 / iso class 6) |
| Viteza de referință | 2200 rpm |
| Sarcină dinamică de bază, radială - Cr | 510000 N |
| Sarcină statică de bază, radială - C0r | 850000 N |
| Greutate | 23.3 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
