Garnituri de etanșare pentru arbori și inele gamma Dichtomatik 67174162

Axial shaft seal ring (VRM 01 NBR 70)

Vedeți informațiile tehnice

Referințe

Dichtomatik:67174162
Rubix:d396708
Producator:67174162
brand logo

rezumat tehnic

Diametrul interior80 mm
Diametrul exterior100 mm
Lățime5.5 mm
Vezi toate Caracteristice

Detalii produs : 67174162 DICHTOMATIK - DICHTOMATIK 67174162 VRM01 2T 80.00X100.00X 5.50 NB7034


The gamma-ring is an axial-acting gasket, which is primarily intended for sealing against external impurities such as dirt, liquid splashes, grease, shavings, etc. Under certain conditions, it can also be used as a liquid seal. Typical application areas are electric motors, gearboxes, ball and roller bearing housings, hubs, cardan shafts, etc.

Informații tehnice


atribute
Logistic Greutate32 g
Diametrul interior80 mm
Diametrul exterior100 mm
Lățime5.5 mm
Materialnbr
Execuțienu se aplică
  • Disponibil – Data livrării la cerere