Garnituri de etanșare pentru arbori și inele gamma Dichtomatik 67174195
Axial shaft seal (VRM 01 FKM 70)
Vedeți informațiile tehniceReferințe
Dichtomatik:67174195
Rubix:d363031
Producator:VRM 20 x 35 x 4 01 FKM 70 GS08 ZNS

Detalii produs : 67174195 DICHTOMATIK - 67174195 DICHTOMATIK
The gamma-ring is an axial-acting gasket, which is primarily intended for sealing against external impurities such as dirt, liquid splashes, grease, shavings, etc. Under certain conditions, it can also be used as a liquid seal. Typical application areas are electric motors, gearboxes, ball and roller bearing housings, hubs, cardan shafts, etc.
Informații tehnice
atribute
| Logistic Greutate | 5 g |
|---|---|
| Diametrul interior | 20 mm |
| Diametrul exterior | 35 mm |
| Lățime | 4 mm |
| Material | fkm/fpm |
| Execuție | nu se aplică |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
