Roată de transport Blickle LWG-TPA 126K-FI-FK-P25

Blickle synthetic swivel castor WAVE, colour silver grey, with top plate fitting, with brake system 'stop-fix' Wheel, with thermoplastic rubber tread, with polypropylene wheel centre, with synthetic thread guard, electrically conductive, non-marking

Vedeți informațiile tehnice

Referințe

Blickle:LWG-TPA 126K-FI-FK-P25
Rubix:d831966
Producator:745449
EAN:4047526000394
brand logo

rezumat tehnic

Capacitatea de încărcare110 kg
Diametrul roții125 mm
Lățimea roții32 mm
Vezi toate Caracteristice

Detalii produs : LWG-TPA 126K-FI-FK-P25 BLICKLE - LWG-TPA 126K-FI-FK-P25 BLICKLE


Bracket: LWG series

  • high-quality nylon 6, impact resistant
  • encapsulated, double-sealed, grooved ball bearing in the swivel head
  • zinc-plated blue-passivated steel top plate fitting (Cr6-free)
  • colour silver grey RAL 7001
  • modern, appealing design

Wheel: TPA series

  • tread: high-quality thermoplastic rubber-elastomer (TPE), hardness 85 Shore A, colour grey, non-marking, oil containing
  • wheel centre: high-quality polypropylene, impact resistant, colour silver grey RAL 7001

Other features:

  • very high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
  • tread contains oil, may stain sensitive surfaces

Informații tehnice


atribute
Logistic Greutate705 g
Capacitatea de încărcare110 kg
Diametrul roții125 mm
Lățimea roții32 mm
Carcasa roții/materialul janteipolipropilen
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă60 °C
Culoarea benzii de rulare / anvelopegri
163 mm
32 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții