Roată de transport Blickle B-POEV 100K-FA

Pressed steel swivel castor, with bolt hole, with brake system 'stop-fix' Nylon wheel, with synthetic thread guard

Vedeți informațiile tehnice

Referințe

Blickle:B-POEV 100K-FA
Rubix:d577842
Producator:B-POEV 100K-FA
EAN:4047526686505
brand logo

rezumat tehnic

Capacitatea de încărcare200 kg
Diametrul roții100 mm
Lățimea roții32 mm
Vezi toate Caracteristice

Detalii produs : B-POEV 100K-FA BLICKLE - B-POEV 100K-FA BLICKLE


Bracket: LER series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: PO series

  • high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white

Other features:

  • with synthetic thread guard, small
  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +80 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate674 g
Capacitatea de încărcare200 kg
Diametrul roții100 mm
Lățimea roții32 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopenegru
Duritatea malului A65 Shore
Lungimea plăcii100 mm
125 mm
38 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții