Roată de transport Blickle LWGX-TPA 101G-GSX10

Blickle synthetic swivel castor WAVE, corrosion-resistant, colour grey white, with stem fitting Wheel, with thermoplastic rubber tread, with polypropylene wheel centre, with synthetic thread guard, electrically conductive, non-marking

Vedeți informațiile tehnice

Referințe

Blickle:LWGX-TPA 101G-GSX10
Rubix:d832023
Producator:751641
EAN:4047526056315
brand logo

rezumat tehnic

Capacitatea de încărcare100 kg
Diametrul roții100 mm
Lățimea roții32 mm
Vezi toate Caracteristice

Detalii produs : LWGX-TPA 101G-GSX10 BLICKLE - LWGX-TPA 101G-GSX10 BLICKLE


Bracket: LWGX series

  • high-quality nylon 6, impact resistant
  • moulded corrosion-resistant grooved ball bearing in the swivel head sealed on both sides
  • with stainless steel plug-in stem, bolted and secured
  • colour silver grey RAL 7001
  • all parts including axle material are corrosion-resistant
  • modern, appealing design

Wheel: TPA series

  • tread: high-quality thermoplastic rubber-elastomer (TPE), hardness 85 Shore A, colour grey, non-marking, oil containing
  • wheel centre: high-quality polypropylene, impact resistant, colour silver grey RAL 7001

Other features:

  • very high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
  • tread contains oil, may stain sensitive surfaces

Informații tehnice


atribute
Logistic Greutate1000 g
Capacitatea de încărcare100 kg
Diametrul roții100 mm
Lățimea roții32 mm
Carcasa roții/materialul janteipolipropilen
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă60 °C
Culoarea benzii de rulare / anvelopegri
135 mm
32 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții