Roată de transport Blickle POHI 125/12G

Blickle TempLine® Performance thermoplastic wheel, heat-resistant

Vedeți informațiile tehnice

Referințe

Blickle:POHI 125/12G
Rubix:d833161
Producator:746544
EAN:4047526110710
brand logo

rezumat tehnic

Capacitatea de încărcare300 kg
Diametrul roții125 mm
Lățimea roții40 mm
Vezi toate Caracteristice

Detalii produs : POHI 125/12G BLICKLE - POHI 125/12G BLICKLE


Wheel:

  • highly heat-resistant thermoplastic, impact resistant, hardness 85 Shore D
  • excellent rolling and swivel resistance
  • easy operation on smooth surfaces
  • high abrasion resistance
  • colour dark grey
  • suitable for autoclaves (plain bore and version with stainless steel ball bearing with heat-resistant grease “-HXK”)

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -25 °C to +250 °C
  • oven temperature temporarily up to +300 °C, wheel temperature must not exceed +250 °C

Informații tehnice


atribute
Logistic Greutate404 g
Capacitatea de încărcare300 kg
Diametrul roții125 mm
Lățimea roții40 mm
Carcasa roții/materialul janteiplastic
Talpa de rulare/materialul anvelopeipoliamidă
Temperatura minimă-25 °C
Temperatura maximă250 °C
Culoarea benzii de rulare / anvelopegri
40 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții