Referințe
Ref. înlocuită:KRV 26 PPA
SKF:KRV 26 PP
Rubix:382489
EAN:7316577712493




rezumat tehnic
| Diametrul interior | 10 mm |
|---|---|
| Lățime | 12 mm |
| Focă | două garnituri de cauciuc |
Detalii produs : KRV 26 PP SKF - SKF KRV 26 PP
Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
Puncte forte
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Informații tehnice
atribute
| Diametrul interior | 10 mm |
|---|---|
| Lățime | 12 mm |
| Focă | două garnituri de cauciuc |
| Tipul jocului rulmentului | c2 |
| Diametrul exterior | 26 mm |
| Serie | krv 26 pp |
| Greutate | 0.059 kg |
| Dyn. Evaluarea încărcării | 6820 N |
| Viteza de referință | 3600 rpm |
| Standard | ISO 5753:1991; ISO 5793:1991 |
| Sarcină statică de bază, radială - C0r | 11000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere