Referințe
Facom:D.163-32
Rubix:d1338607
EAN:3148518273664



Detalii produs :
Cap sockets for composite oil filter caps
- Very flat socket for better accessibility.
- Hex to disassemble without damaging the composite oil filter plugs.
- 3/8" drive.
- Very flat socket for better accessibility.
- Hex to disassemble without damaging the composite oil filter plugs.
- 3/8" drive.
Informații tehnice
atribute
| Logistic Greutate | 140 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 45x45x30 mm |
| greutate ambalate | 140 g |
| Adaptor de unitate pătrat | 3/8 '' |
| Diametru | 32 mm |
| Pătrat | 9.53 mm |
| Diametru (inch) | 3/8 '' |
| Finisare | satin/crom |
| Greutate | 147 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
