Referințe
Riegler:K 101-ES
Rubix:d538729
Producator:107822
EAN:4047322132787

Detalii produs : K 101-ES RIEGLER - K 101-ES RIEGLER
Claw coupling hose piece, rigid LW 13 mm. Claw coupling (Claw spacing 40 mm), chromium steel (similar to 1.4581) for a variety of applications, e.g. in chemical industry, food processing, water management, vehicle, shipping, aerospace, agriculture, environmental technology etc. The stainless steel series is easily combinable with the standard brass series!
Informații tehnice
atribute
| Logistic Greutate | 90 g |
|---|---|
| Conexiunea 1 | lw 13 |
| Greutate | 0.09 kg |
| Presiune maximă a serviciului | 40 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
