Referințe
Aventics:R412009940
Rubix:166108
Producator:R412009940

Documente
Detalii produs : R412009940 AVENTICS - R412009940 FURTUN PA 10X1 NATUR AVENTICS
AVENTICS Series TU1 offers a broad range of plastic materials and colours to fit with your tubing application and easily identify your pneumatic circuit. TU1 Tubing are suitable for dynamic laying and offers a wide range of working environments including versions for the food industry.
Informații tehnice
atribute
| Diametrul exterior | 10 mm |
|---|---|
| Lungimea tamburului | 50 m |
| Temperatura minimă | -40 °C |
| Temperatura maximă | 80 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
