Referințe
Gutekunst:1.80X7.70X32.00D-VA
Rubix:d1194026
Producator:VD-234B-01



Detalii produs : 1.80X7.70X32.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 1.80X7.70X32.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 0.79 mm, spring pitch (s): 3.553 mm, spring rate (R): 23.67 N/mm, smallest spring length (Ln): 20.85 mm, largest spring range (sn): 11.15 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 263.921 N, tolerance Fn (Fntol): 22.69 N, smallest length dyn. load (Lndyn): 23 mm, largest spring travel dyn. load (shdyn): 3.43 mm, maximum force dyn. (Fndyn): 213.03 N, tolerance Fndyn (Fndtol): 21.2 N,
Informații tehnice
atribute
| Logistic Greutate | 5 g |
|---|---|
| Diametrul exterior | 9.5 mm |
| Diametrul firului | 1.8 mm |
| Lungime | 32 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
