Arc de compresie Gutekunst 2.20X16.80X80.00D-VA

Compression spring VD

Vedeți informațiile tehnice

Referințe

Gutekunst:2.20X16.80X80.00D-VA
Rubix:d615719
Producator:VD-263M-03
brand logo

rezumat tehnic

Diametrul exterior19 mm
Diametrul firului2.2 mm
Lungime80 mm
Vezi toate Caracteristice

Detalii produs : 2.20X16.80X80.00D-VA GUTEKUNST - 2.20X16.80X80.00D-VA GUTEKUNST


Pressure spring stainless, tolerance L0 (L0tol): 2.26 mm, spring pitch (s): 6.224 mm, spring rate (R): 3.458 N/mm, smallest spring length (Ln): 37.06 mm, largest spring range (sn): 42.94 mm, buckling length (Lk): 0 mm, max. spring force (Fn): 148.487 N, tolerance Fn (Fntol): 10.04 N, smallest length dyn. Load (Lndyn): 39.64 mm, largest spring travel dyn. Load (shdyn): 19.76 mm, max. force dyn. (Fndyn): 139.565 N, tolerance Fndyn (Fndtol): 9.91 N,

Informații tehnice


atribute
Logistic Greutate23 g
Diametrul exterior19 mm
Diametrul firului2.2 mm
Lungime80 mm
  • Disponibil – Data livrării la cerere