Referințe
Pferd Tools:TBG 65/M14 ST 0,50
Rubix:d704613
Producator:43305021
EAN:4007220955086




Detalii produs : 43305021 PFERD - BRUSH TBG 65/M14 ST 0,50 PFERD
Aggressive brush. Excellent for heavy-duty brushing such as deburring, cleaning and derusting on large surfaces.
Aplicații
Deburring;Cleaning;Removing paint;Derusting;Descaling;Removing oxide layers;Weld dressing;Work on fillet welds;Root seam processing
Informații tehnice
atribute
| Diametrul pensulei | 65 mm |
|---|---|
| Diametrul firului | 0.5 mm |
| Viteza maximă | 12500 rpm |
| Diametrul filetării | 14 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
