Referințe
Tegera:585A-9
Rubix:d714563
Producator:585A-9
EAN:7333506002920


rezumat tehnic
| Mărime | 9 |
|---|---|
| Nivel de performanță termică (EN 407) | 423344 |
| Material de bază | piele |
Detalii produs : 585A-9 TEGERA - WELDER'S GLOVE TEGERA 585A-9
A fully lined heat and cut resistant glove with high level of protection and good fingertip sensitivity. Withstands contact heat up to 250°C/482°F. Cut resistance level C. Made of top-quality cowhide and aluminium. By purchasing this product, you are supporting Leather Working Group certified tanneries.
A fully lined heat and cut resistant glove. Withstands contact heat up to 250°C/482°F.
Puncte forte
Withstands contact heat up to 250°C
Aplicații
Engineering, Foundry, Hot work, Metalwork, Mining
Informații tehnice
atribute
| Mărime | 9 |
|---|---|
| Nivel de performanță termică (EN 407) | 423344 |
| Material de bază | piele |
| Rezistența la căldură de contact (EN 407) | 250 °C |
| Culoare | gri |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere