Referințe
Facom:406.8E
Rubix:d1340896
EAN:3148511752814

Detalii produs : 406.8E FACOM - CUTTING PLIERS FACOM 406.8E
Cutting pliers ESD "small jaw": finesse
- Protection of electronic components from risks of electrostatic discharge (ESD).
-These small tweezers are adapted to the miniaturization of electronic components.
-The flush-cut model has been lengthened to maximize accessibility.
Weight: 55 g.
- Protection of electronic components from risks of electrostatic discharge (ESD).
-These small tweezers are adapted to the miniaturization of electronic components.
-The flush-cut model has been lengthened to maximize accessibility.
Weight: 55 g.
Puncte forte
Protection of electronic components against electrostatic discharge (ESD). • These small tweezers are adapted to the miniaturization of electronic components. -The flush-cut model has been lengthened to maximize accessibility
Informații tehnice
atribute
| Logistic Greutate | 69 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 155x65x20 mm |
| greutate ambalate | 75 g |
| Forma nasului | ascutit |
| Lungime | 110 mm |
| Greutate | 55 g |
| Lungimea nasurilor | 9 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
