Referințe
NSK:NJ312ETC3
Rubix:d410180
Producator:NJ312ETC3 N
EAN:00029176400681

Detalii produs : NJ312ETC3 NSK - NJ312ETC3 NSK
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK
Informații tehnice
atribute
| Logistic Greutate | 1860 g |
|---|---|
| Diametrul interior | 60 mm |
| Diametrul exterior | 130 mm |
| Lățime | 31 mm |
| Tipul jocului rulmentului | c3 |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
