Rulment cu role cilindrice SKF NU 311 ECML/C3B20

Cylindrical Roller Bearing NU… Series

Vedeți informațiile tehnice

Referințe

SKF:NU 311 ECML/C3B20
Rubix:d1316990
Producator:116040
EAN:7316571395715
SKF CYLINDRICAL ROLLER BEARING SINGLE ROW NU 311 ECML/C3/B20

rezumat tehnic

Diametrul interior55 mm
Diametrul exterior120 mm
Lățime29 mm
Vezi toate Caracteristice

Detalii produs : NU 311 ECML/C3B20 SKF - CYLINDRICAL ROLLER BEARING SKF NU 311 ECML/C3B20


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Puncte forte

- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design

Informații tehnice


atribute
Logistic Greutate1664 g
Diametrul interior55 mm
Diametrul exterior120 mm
Lățime29 mm
Tipul jocului rulmentuluic3
Focădeschis
Cușcăalamă
Viteza de referință6000 rpm
Sarcină statică de bază, radială - C0r143000 N
Sarcină dinamică de bază, radială - Cr156000 N
  • Disponibil – Data livrării la cerere