Referințe
Facom:SV.J5
Rubix:d1336405
EAN:3148517293526



Detalii produs :
D.B - 6-groove screwdriver sockets
-Special bolt screws removal.
-Standard length series.
-For grooved print screw.
-Non removable tip.
- Presentation: Bright chrome with phosphate tip.
-Special bolt screws removal.
-Standard length series.
-For grooved print screw.
-Non removable tip.
- Presentation: Bright chrome with phosphate tip.
Informații tehnice
atribute
| Logistic Greutate | 669 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 395x90x70 mm |
| greutate ambalate | 669 g |
| Adaptor de unitate pătrat | 1/2 '' |
| Lungime | 64 mm |
| Tipări | xzn |
| Dimensiunea imprimării | : sv.14lb - sv.12lb - sv.10lb - |
| Model | sv.j5 |
| Finisare | cromat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
