Micrometru pentru măsurarea sertizării Mitutoyo 342-271-30
Digital Crimp Height Micrometer
Vedeți informațiile tehniceReferințe
Mitutoyo:342-271-30
Rubix:d903652
EAN:4946368689166
Detalii produs : 342-271-30 MITUTOYO - MICROMETER FOR CRIMP MEASUREMENT MITUTOYO 342-271-30
Digital Crimp Height Micrometer 0 to 20 mm
Puncte forte
•It allows you to measure the crimped height of electrical contacts
•Outstanding accuracy and oil-resistant material used for all plastic parts
•Excellent resistance against water and dust (IP65 protection level) enables this micrometer to be used in machining situations that include splashing coolant fluid.
•Outstanding accuracy and oil-resistant material used for all plastic parts
•Excellent resistance against water and dust (IP65 protection level) enables this micrometer to be used in machining situations that include splashing coolant fluid.
Informații tehnice
atribute
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 25 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

