Referințe
Mitutoyo:543-561E
Rubix:d895259
EAN:4946368500331

rezumat tehnic
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 30.4 mm |
| Rezoluție | 0.001 mm |
Detalii produs : 543-561E MITUTOYO - COMPARATORS MITUTOYO 543-561E
Puncte forte
•2-colour LCD backlight (green and red) provides you with visual GO/±NG tolerance judgement and analogue bar-graph display
You can display the maximum, minimum or range (runout value)
Lifting mechanism over 30 mm with cable release (optional)
You can carry out zero-setting and presetting with the optional remote controller, without having to touch the indicator
The remote control system can be implemented in advance with the built-in RS-232 interface and a PC
External power supply via AC-Adapter
You can display the maximum, minimum or range (runout value)
Lifting mechanism over 30 mm with cable release (optional)
You can carry out zero-setting and presetting with the optional remote controller, without having to touch the indicator
The remote control system can be implemented in advance with the built-in RS-232 interface and a PC
External power supply via AC-Adapter
Informații tehnice
atribute
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 30.4 mm |
| Rezoluție | 0.001 mm |
| Diametrul carcasei | 12 mm |
| Precizie | ±1,5 µm (w 20°c) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere