Referințe
Mitutoyo:543-596B
Rubix:d893693
EAN:4946368682716

rezumat tehnic
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 50.8 mm |
| Rezoluție | 0.01 mm |
Detalii produs : 543-596B MITUTOYO - COMPARATORS MITUTOYO 543-596B
Puncte forte
•The integrated calculation formula is useful in a variety of applications (e.g. roll diameter measurement)
Coefficients A,B and C are freely definable. X = displacement of the plunger
Analogue bar graph in the display (14 different scales switchable)
GO/±NG tolerance judgement function
MAX/MIN/RANGE function to measure peak values
A fast measurement frequency mode(detection cycle 20 ms or 50 times/s) is selectable to measure in the peak detection mode (MAX/MIN/RANGE) more reliably
Easy indicator setup via a setup menu
A USB interface box can be used to set up the indicator from PC via dedicated software
Coefficients A,B and C are freely definable. X = displacement of the plunger
Analogue bar graph in the display (14 different scales switchable)
GO/±NG tolerance judgement function
MAX/MIN/RANGE function to measure peak values
A fast measurement frequency mode(detection cycle 20 ms or 50 times/s) is selectable to measure in the peak detection mode (MAX/MIN/RANGE) more reliably
Easy indicator setup via a setup menu
A USB interface box can be used to set up the indicator from PC via dedicated software
Informații tehnice
atribute
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 50.8 mm |
| Rezoluție | 0.01 mm |
| Diametrul carcasei | 59.4 mm |
| Precizie | ±6 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere