Cheie de deschidere fixă și variabilă Schaeffler LOCKNUT-DOUBLEHOOK.WRENCH100
Double Hook Wrench
Vedeți informațiile tehniceVezi documenteleReferințe
Schaeffler:LOCKNUT-DOUBLEHOOK.WRENCH100
Rubix:d1247393
Producator:0384333890000
EAN:4012801444606
Documente
Detalii produs : LOCKNUT-DOUBLEHOOK.WRENCH100FAG - FIXED AND VARIABLE OPENING WRENCH SCHAEFFLER LOCKNUT-DOUBLEHOOK.WRENCH100
The hook wrenches LOCKNUT-HOOK in accordance with DIN 1810-A are suitable for the tightening and loosening of locknuts KM on shafts, adapter sleeves and withdrawal sleeves, if no tightening torque is specified. The hook wrenches are suitable for locknuts KM0 to KM40. Special sizes are available by agreement. Hook wrenches can be used to mount rolling bearings on tapered shaft seats, on adapter sleeves and on withdrawal sleeves. Withdrawal sleeves can also be dismounted using hook wrenches together with the extraction nuts
Informații tehnice
atribute
| Logistic Greutate | 920 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

