Cheie de deschidere fixă și variabilă Facom 40.2'LA
40.LA - Long mixed wrenches in inches
Vedeți informațiile tehniceReferințe
Facom:40.2'LA
Rubix:d1342423
EAN:3148516621191



Detalii produs : 40.2'LA FACOM - FIXED AND VARIABLE OPENING WRENCH FACOM 40.2'LA
40.LA - Long mixed wrenches in inches
- Long mixed keys: the extra long handle allows greater torque with minimum effort.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Eye head 15° offset.
- 15° angled head.
- Dimensions in inches: from 3/4" to 2".
- Finish: Satin chrome-plated.
- Long mixed keys: the extra long handle allows greater torque with minimum effort.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Eye head 15° offset.
- 15° angled head.
- Dimensions in inches: from 3/4" to 2".
- Finish: Satin chrome-plated.
Informații tehnice
atribute
| Logistic Greutate | 3105 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 720x102x40 mm |
| greutate ambalate | 2974 g |
| Deschidere | 1 3/8 |
| Lungime | 524 mm |
| Tip | cheie fixă |
| Finisare | satin/crom |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
