Referințe
Blickle:LRA-TPA 100G-ELS-E04
Rubix:d578380
Producator:751081
EAN:4047526042059


rezumat tehnic
| Capacitatea de încărcare | 60 kg |
|---|---|
| Diametrul roții | 100 mm |
| Lățimea roții | 25 mm |
Detalii produs : LRA-TPA 100G-ELS-E04 BLICKLE - LRA-TPA 100G-ELS-E04 BLICKLE
Light duty fixed caster, with top plate fitting, wheel with thermoplastic rubber tread, with polypropylene wheel center, with synthetic thread guard, large
Puncte forte
•With synthetic thread guard, large
Very high chemical resistance to many aggressive substances
Tread contains oil, may stain sensitive surfaces. alternatives: series VPA, VPP, POES, POEV, PATH
Very high chemical resistance to many aggressive substances
Tread contains oil, may stain sensitive surfaces. alternatives: series VPA, VPP, POES, POEV, PATH
Informații tehnice
atribute
| Logistic Greutate | 1000 g |
|---|---|
| Capacitatea de încărcare | 60 kg |
| Diametrul roții | 100 mm |
| Lățimea roții | 25 mm |
| Carcasa roții/materialul jantei | polipropilen |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 60 °C |
| Culoarea benzii de rulare / anvelope | gri |
| Duritatea malului A | 85 Shore |
| 124 mm | |
| 25 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere