Disc de tăiere Norton 66252831513
Flat cut-off wheel Norton BDX-METAL angle grinder
Vedeți informațiile tehniceReferințe
Norton:66252831513
Rubix:d1221904
EAN:3157626950701

Detalii produs : 66252831513 NORTON - SECTIONING DISC NORTON 66252831513
This Professional range offers ultra-thin metal cutting discs suitable for a wide range of steel and stainless steel applications. Norton BDX set the standard for cost effective discs that give long life and faster metal removal.
Free of iron, sulphur and chlorine. No contamination. Less vibration. Consistant quality. Colour coded application to make disc choice easier.
Norton BDX Cut-Off for angle grinder Disc METAL INOX 125x2.5x22.23mm
Informații tehnice
atribute
| Diametru | 125 mm |
|---|---|
| Grosime | 2.5 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 22.23 mm |
| Bob | 24 |
| Viteza maximă | 80 m/s |
| Serie | bdx metal |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
