Mănuși sudor GISS 840060
G-weld blue gloves (heat-resistant cowhide)
Vedeți informațiile tehniceVezi documenteleReferințe
GISS:840060
Rubix:109964
EAN:3660338056147




rezumat tehnic
| Mărime | 10 |
|---|---|
| Nivel de performanță termică (EN 407) | 413x4x |
| Material de bază | piele |
Documente
Detalii produs : 840060 - 840060 MANUSI SUDURA MARIME 10 ALBASTRU GISS
Gloves in full-grain lambskin, 15 cm wrist in thread lining. Fully sewn in Kevlar wire reinforced by a hide rod. Pack of 10 pairs / Box of 50 pairs.
.
APPLICATIONS .
Heavy duty handling and MIG welding. Metal welding, cutting and related techniques. Work near furnaces, demoulding, forging. Standard: EN388 EN407 EN12477 Type A
APPLICATIONS .
Heavy duty handling and MIG welding. Metal welding, cutting and related techniques. Work near furnaces, demoulding, forging. Standard: EN388 EN407 EN12477 Type A
Puncte forte
Good resistance to contact heat and radiant heat, very good resistance to abrasion, tear and perforation
Informații tehnice
atribute
| Mărime | 10 |
|---|---|
| Nivel de performanță termică (EN 407) | 413x4x |
| Material de bază | piele |
| Rezistența la căldură de contact (EN 407) | 100 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere