Curea trapezoidală clasică Optibelt 22 21347700_EL
Curea trapezoidală clasică Optibelt
Vedeți informațiile tehniceReferințe
Optibelt:22 21347700_EL
Rubix:d430654
Producator:1561744




Detalii produs : 22 21347700_EL OPTIBELT - 22 21347700_EL OPTIBELT
The optibelt VB is the classic among drive belts due to its wide range of applications. Its qualities are just as effective in difficult drives in agricultural machinery as well as in exceptional drive solutions, for example in V-flat drives in mechanical engineering. optibelt VB classic V-belts are S = C plus and can be used in sets without measurement.
Aplicații
Mechanical engineering: Crushers and presses; construction machines: Mixing plants; equipment: Combine harvesters, presses, shredders; gardening equipment: Lawnmower, scarifier
Informații tehnice
atribute
| Logistic Greutate | 691 g |
|---|---|
| Profil | c/22 |
| Desemnarea centurii | c84 |
| Lungimea interioară | 2134 mm |
| Lungimea exterioară | 2222 mm |
| Lățimea superioară | 22 mm |
| Înălțime | 14 mm |
| Lungime orientativă | 2192 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
