Rulment cu bile SKF BY-BB1-3378, Diametrul exterior: 62 mm | Lățime: 21 mm | Diametrul interior: 21.995 mm
Rulment cu bile SKF
Vedeți informațiile tehniceReferințe
SKF:BY-BB1-3378
Rubix:d1256712
EAN:7316573708742


rezumat tehnic
| Diametrul interior | 21.995 mm |
|---|---|
| Diametrul exterior | 62 mm |
| Lățime | 21 mm |
Detalii produs : BY-BB1-3378 SKF - DEEP GROOVE BALL BEARING SKF BY-BB1-3378
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Logistic Greutate | 282,8 g |
|---|---|
| Diametrul interior | 21.995 mm |
| Diametrul exterior | 62 mm |
| Lățime | 21 mm |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
| Serie | by |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere