Chei tubulare Milwaukee Hex socket ShW 1/2" Auto 22mm - 1 PC
Chei tubulare Milwaukee
Vedeți informațiile tehniceReferințe
Milwaukee:Hex socket ShW 1/2" Auto 22mm - 1 PC
Rubix:d710139
Producator:4932493374
EAN:4058546482459


rezumat tehnic
| Adaptor de unitate pătrat | 1/2' vierkant (square drive) '' |
|---|---|
| Diametru | 22 mm |
| Lungime | 38.1 mm |
Detalii produs : HEX SOCKET SHW 1/2" AUTO 22MM - 1 PC MILWAUKEE - SOCKET MILWAUKEE HEX SOCKET SHW 1/2" AUTO 22MM - 1 PC
Colour coded for easy identification. Made from high quality alloy steel for strength and durability. The lug nut sockets are thin-walled for easy access in tight wheel assemblies.
Informații tehnice
atribute
| Adaptor de unitate pătrat | 1/2' vierkant (square drive) '' |
|---|---|
| Diametru | 22 mm |
| Lungime | 38.1 mm |
| Pătrat | 12.7 mm |
| Greutate | 122.5 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere