Aspiratoare umede și uscate Milwaukee 4933416060
Aspiratoare umede și uscate Milwaukee
Vedeți informațiile tehniceReferințe
Milwaukee:4933416060
Rubix:d708913
EAN:4002395236602

Detalii produs : 4932493731-40 MILWAUKEE - UNISEX SAFETY SHOES MILWAUKEE 4932493731-40
Suction hose 4 m x 36 mm - and tool adapter: optimal size to handle with electric tools. Clear-Press system takes only seconds to clean the filter. Dust class L standard - available for all dust rates with MAK > 1 mg/m³. Low noise turbine - super silent cleaner. Electronic speed regulation suction performance adjustable. Automatic On / Off - Controlled by your power tool 2400 Watt socket. PET filter cartridge - anti-adherent surface. longer lifetime. easy to clean. Fleece filter bag. double wall excellent crack protection. Disposal bag - perfect performance combined with filter cleaning system Adaptor, Antistatic hose, Filter bag, disposal bag
Informații tehnice
atribute
| Vid | 250 mbar |
|---|---|
| Putere | 1200 W |
| Alimentare | 230 V |
| Tanc | 30 l |
| Nivelul de zgomot | 62 dBA |
| Greutate | 10 kg |
| Lungimea furtunului | 4000 mm |
| Lățimea aspirației | 36 mm |
| Lungimea cablului | 7.5 m |
| Fluxului | 61.7 l/s |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
