Roată de transport Blickle FPOB 125x30/25-15K
Guide roller, with Blickle Besthane® polyurethane tread, with nylon wheel centre
Vedeți informațiile tehniceReferințe
Blickle:FPOB 125x30/25-15K
Rubix:d578164
Producator:757438
EAN:4047526118051




rezumat tehnic
| Capacitatea de încărcare | 375 kg |
|---|---|
| Diametrul roții | 125 mm |
| Lățimea roții | 30 mm |
Detalii produs : FPOB 125x30/25-15K BLICKLE - FPOB 125x30/25-15K BLICKLE
Tread:
- high-quality polyurethane elastomer Blickle Besthane®, hardness 92 Shore A
- very low rolling resistance
- high dynamic load capacity
- high abrasion resistance
- high cut and tear propagation resistance
- hydrolysis resistant
- colour brown, non-marking, non-staining
- excellent chemical connection with the wheel centre
- high-quality nylon 6, impact resistant
- colour black
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, reduced load capacity over +35 °C
- load capacity specifications refer to obstacle-free applications
Informații tehnice
atribute
| Logistic Greutate | 460 g |
|---|---|
| Capacitatea de încărcare | 375 kg |
| Diametrul roții | 125 mm |
| Lățimea roții | 30 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Culoarea benzii de rulare / anvelope | maro |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| 30 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere