Referințe
Facom:MOD.MI1
Rubix:d1334264
EAN:3148517291928

Detalii produs : MOD.MI1 FACOM - EQUIPPED STORAGE MODULE FACOM MOD.MI1
Hammering tools set
- Including:
- 200H.32: Hickory riveting hammer 32 mm.
- 208A.32CBA: Steel sledgehammer 32 mm.
- 263.20 : Chisel
- 256.6 : Needle.
- 248.4 - 5 - 6 mm : Long pin-punches.
- Thermoformed tray PL.333.
Weight: 1,800 kg.
- Including:
- 200H.32: Hickory riveting hammer 32 mm.
- 208A.32CBA: Steel sledgehammer 32 mm.
- 263.20 : Chisel
- 256.6 : Needle.
- 248.4 - 5 - 6 mm : Long pin-punches.
- Thermoformed tray PL.333.
Weight: 1,800 kg.
Puncte forte
Hammering tools set
Model: MOD.MI1PB
Including: 200H.32: Hickory riveting hammer 32 mm. 208A.32CBA: Steel sledgehammer 32 mm. 263.20: Chisel 256.6: Needle. 248.4
5
6 mm Long pin-punches. Thermoformed tray PL.333. Weight: 1,800 kg.
Model: MOD.MI1PB
Including: 200H.32: Hickory riveting hammer 32 mm. 208A.32CBA: Steel sledgehammer 32 mm. 263.20: Chisel 256.6: Needle. 248.4
5
6 mm Long pin-punches. Thermoformed tray PL.333. Weight: 1,800 kg.
Informații tehnice
atribute
| Logistic Greutate | 1860 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 425x180x40 mm |
| greutate ambalate | 1831 g |
| Numărul de elemente | 7 |
| Înălțime | 40 mm |
| Lățime | 418 mm |
| Adâncime | 175 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
