Referințe
Ruko:235140
Rubix:d728617
EAN:4007140024855
Detalii produs : 235140 RUKO - SET OF STANDARD MANUAL THREAD-CUTTERS RUKO 235140
The hand tap consists of heavy-duty high-speed steel. For through threads and bottoming threads in unalloyed and low-alloyed steels up to a strength of 800 N/mm², malleable cast iron and non-ferrous metals. The thread is cut in three operation.
Informații tehnice
atribute
| Lungime totală | 20 mm |
|---|---|
| Materialul caroseriei | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere