Referințe
Ruko:230140E
Rubix:d725982
EAN:4007140098344

Detalii produs : 230140E RUKO - STANDARD MANUAL THREAD-CUTTERS RUKO 230140E
The hand tap consists of 5% cobalt alloyed heavy-duty high-speed steel. For through threads and bottoming threads in unalloyed and alloyed steels up to a strength of 900 N/mm², malleable cast iron and non-ferrous metals. The thread is cut in three operation
Informații tehnice
atribute
| Filetare | metric |
|---|---|
| Materialul caroseriei | variante de cobalt |
| Diametrul forajului | 12 mm |
| Diametrul filetării | 14 mm |
| Lungime totală | 30 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere