Flanșă pentru furtun / țeavă Parker WFS34/28LCF
Hannifin ISO 6162-1/2 SAE Flange to Tube Fittings Adapters
Vedeți informațiile tehniceReferințe
Parker:WFS34/28LCF
Rubix:d1142112

Detalii produs : PARKER WFS34/28LCF - FLANGE FOR HOSE / TUBE PARKER WFS34/28LCF
4 bolt flange connection ISO 6162-1/2 (SAE J518 Code 61/62) and ISO 6164 is a proven leak-free connection, especially suited for larger sizes. As a result, it has achieved worldwide acceptance. The connection’s success is in its simplicity. It is a static face seal using a high durometer O-ring for the seal and clamps and bolts for holding power. The O-ring seal is compressed between the bottom of the groove in the flange head and the flat surface of the port or flange pad, providing a reliable soft seal.
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
• Ease of disassembly through use of split clamps possible
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
• Ease of disassembly through use of split clamps possible
Assembly Includes: Adapter including Splitflanges, Metric Bolts, O-Ring, Nut and Cutting Ring
Bolt Size: Standard
Connection Type: ISO 8434-1 / 28L
Division: High Pressure Connectors Europe Division
Flange Size: 1
Flange Type: 90° Elbow Flange Adapter
Material: Steel galvanized
Port Type: SAE 3000 / ISO 6162-1
Bolt Size: Standard
Connection Type: ISO 8434-1 / 28L
Division: High Pressure Connectors Europe Division
Flange Size: 1
Flange Type: 90° Elbow Flange Adapter
Material: Steel galvanized
Port Type: SAE 3000 / ISO 6162-1
Informații tehnice
atribute
| Model | wfs34/28lcf |
|---|---|
| Presiune maximă a serviciului | 160 bar |
| Diametrul nominal (metric) | 25.4 mm |
| Mărime | 1' |
| Standard | ISO 6162-1/2 |
| Cuplare | 1' |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
