Flanșă pentru furtun / țeavă Parker PFF33GCFM
Hannifin ISO 6162-1/2 SAE Full Flanges for Threaded and Cutting Ring Connections
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:PFF33GCFM
Rubix:d1159023
Producator:PFF33GCFM

Documente
Detalii produs : PARKER PFF33GCFM - FLANGE FOR HOSE / TUBE PARKER PFF33GCFM
4 bolt flange connection ISO 6162-1/2 (SAE J518 Code 61/62) and ISO 6164 is a proven leak-free connection, especially suited for larger sizes. As a result, it has achieved worldwide acceptance. The connection’s success is in its simplicity. The static O-ring seal is compressed between the bottom of the groove in the flange head and the flat surface of the port or flange pad, providing a reliable soft seal. High grade bolts ensure the holding power for dynamic applications up to 420 bar.
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
Assembly Includes: Flange including Metric Bolts and O-Ring
Bolt Size: Standard
Connection Type: G 3/4
Division: High Pressure Connectors Europe Division
Flange Size: 3/4
Flange Type: Straight Full Flange
Material: Steel, galvanized
Port Type: SAE 3000 / ISO 6162-1
Bolt Size: Standard
Connection Type: G 3/4
Division: High Pressure Connectors Europe Division
Flange Size: 3/4
Flange Type: Straight Full Flange
Material: Steel, galvanized
Port Type: SAE 3000 / ISO 6162-1
Informații tehnice
atribute
| Model | pff33gcfm |
|---|---|
| Presiune maximă a serviciului | 345 bar |
| Diametrul nominal (metric) | 19 mm |
| Mărime | 3/4 |
| Standard | SAE 3000 / ISO 6162-1 |
| Cuplare | g 3/4 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
