Niplu plug-in cu filet Parker H5FP
Hannifin Pneumatic Industrial Interchange Nipples (A-A-59439, MIL-C-4109F, ISO 6150-B)
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:H5FP
Rubix:d540142
Producator:H5FP
Documente
Detalii produs : H5FP PARKER - H5FP PARKER
Pneumatic Industrial Interchange Nipples connect with Parker's 20 Series, 30 Series, Rectus 21,23,30 Series, Universal or E-z-mate quick connect couplers. These air hose fittings are unvalved and conform to A-A-59439 (MIL-C-4109F, ISO 6150-B) standards to be globally interchangeable with other products manufactured to the same requirements. Parker's steel pneumatic nipples have hardened wear points and load bearing areas for increased endurance. Nipples are available in a range of sizes, materials, and fitting ends.
Technical Characteristics:
• Sizes: 1/4” – 3/4"
• Materials: Brass, Steel, 303 Stainless Steel
• Port Ends: Female NPTF, Male NPTF, Standard Hose Barb,
Push-Lok Hose Barb
Markets :
• Industrial
• Construction
• Automotive service and repair
• Factory automation
Features/Benefits :
• Steel nipples have hardened wear points and load-bearing areas for increased durability
• Non-valved nipples connect with valved couplers for a single shut-off connection
• Conforms to A-A-59439 (MIL-C-4109F, ISO 6150-B) standards for global interchangeability
Applications:
• Air compressors
• Pneumatic air tools and hoses
• Water lines
• Grease guns
• Cleaning equipment
• Paint applicators
• Drop-down air lines
• Blow guns
Technical Characteristics:
• Sizes: 1/4” – 3/4"
• Materials: Brass, Steel, 303 Stainless Steel
• Port Ends: Female NPTF, Male NPTF, Standard Hose Barb,
Push-Lok Hose Barb
Markets :
• Industrial
• Construction
• Automotive service and repair
• Factory automation
Features/Benefits :
• Steel nipples have hardened wear points and load-bearing areas for increased durability
• Non-valved nipples connect with valved couplers for a single shut-off connection
• Conforms to A-A-59439 (MIL-C-4109F, ISO 6150-B) standards for global interchangeability
Applications:
• Air compressors
• Pneumatic air tools and hoses
• Water lines
• Grease guns
• Cleaning equipment
• Paint applicators
• Drop-down air lines
• Blow guns
Application: Air
Body Material: Steel
Body Size (inch): 1/2
Connection Hose I.d. (inch): 1/2
Connection Type: Push-Lok hose barb
Coupling Half: Nipple
Dimensional Weight: 0.026658673061550762
Division: Quick Coupling Division
Maximum Operating Pressure: 300
Media: Low pressure fluids and compressed air
Plating Type: Zinc with clear trivalent chromate
Specifications Met: A-A-59439 (MIL-C-4109F, ISO 6150-B)
Valve Type: Unvalved
Body Material: Steel
Body Size (inch): 1/2
Connection Hose I.d. (inch): 1/2
Connection Type: Push-Lok hose barb
Coupling Half: Nipple
Dimensional Weight: 0.026658673061550762
Division: Quick Coupling Division
Maximum Operating Pressure: 300
Media: Low pressure fluids and compressed air
Plating Type: Zinc with clear trivalent chromate
Specifications Met: A-A-59439 (MIL-C-4109F, ISO 6150-B)
Valve Type: Unvalved
Informații tehnice
atribute
| Diametrul de legătură | 1/2 '' |
|---|---|
| Metrica diametrului tubului interior | 12.7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

