Roată de transport Blickle RB 343x135/90-7
Heavy duty drive wheel, with Blickle Besthane® polyurethane tread, with cast iron wheel centre
Vedeți informațiile tehniceReferințe
Blickle:RB 343x135/90-7
Rubix:d833621
Producator:746722
EAN:4047526110765



Detalii produs : RB 343x135/90-7 BLICKLE - RB 343x135/90-7 BLICKLE
Tread:
- high-quality polyurethane elastomer Blickle Besthane®, hardness 92 Shore A
- very low rolling resistance
- high dynamic load capacity
- high abrasion resistance
- high cut and tear propagation resistance
- colour brown, non-marking, non-staining
- excellent chemical connection with the wheel centre
- rugged grey cast iron or ductile cast iron
Informații tehnice
atribute
| Logistic Greutate | 23000 g |
|---|---|
| Diametrul roții | 343 mm |
| Lățimea roții | 135 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Culoarea benzii de rulare / anvelope | maro |
| Temperatura minimă | -30 °C |
| Temperatura maximă | 70 °C |
| 135 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
