Roată de transport Blickle GSTN 150/25H7

Heavy duty drive wheel, with hub keyway, with Blickle Softhane® polyurethane tread, with cast iron wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:GSTN 150/25H7
Rubix:d821663
Producator:754394
EAN:4047526113506
brand logo

rezumat tehnic

Capacitatea de încărcare500 kg
Diametrul roții150 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : GSTN 150/25H7 BLICKLE - GSTN 150/25H7 BLICKLE


Tread:

  • high-quality polyurethane elastomer Blickle Softhane®, hardness 75 Shore A
  • extra-thick elastic tread for excellent operational comfort
  • very good floor preservation, low-noise operation
  • low rolling resistance
  • high abrasion resistance
  • high cut and tear propagation resistance
  • colour green, non-marking, non-staining
  • excellent chemical connection with the wheel centre

Wheel centre:

  • rugged grey cast iron
  • axle bore and hub keyway in accordance with DIN 6885
  • lacquered, colour silver

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -30 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C

Informații tehnice


atribute
Logistic Greutate2130 g
Capacitatea de încărcare500 kg
Diametrul roții150 mm
Lățimea roții50 mm
Carcasa roții/materialul janteifontă
Talpa de rulare/materialul anvelopeipoliuretan
Culoarea benzii de rulare / anvelopeverde
Temperatura minimă-30 °C
Temperatura maximă70 °C
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

500 kg

Diametrul roții

150 mm

Lățimea roții