Roată de transport Blickle BPFE-ALTH 150K-AS
Heavy duty fixed castor, with polyurethane torsion spring Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with aluminium wheel centre, antistatic
Vedeți informațiile tehniceReferințe
Blickle:BPFE-ALTH 150K-AS
Rubix:d824191
Producator:853755
EAN:4047526210694




rezumat tehnic
| Capacitatea de încărcare | 500 kg |
|---|---|
| Diametrul roții | 150 mm |
| Lățimea roții | 50 mm |
Detalii produs : BPFE-ALTH 150K-AS BLICKLE - BPFE-ALTH 150K-AS BLICKLE
Bracket: BPFE series
- solid welded steel construction, solid forged part, zinc-plated, yellow-passivated, Cr6-free
- patented woodruff key design for outstanding spring-damping properties
Wheel: ALTH series
- tread: high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A, colour grey, non-marking, non-staining
- wheel centre: die-cast aluminium, colour silver grey
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
- electrical conductivity (ohmic resistance) ≤ 107 Ω
Informații tehnice
atribute
| Logistic Greutate | 1000 g |
|---|---|
| Capacitatea de încărcare | 500 kg |
| Diametrul roții | 150 mm |
| Lățimea roții | 50 mm |
| Carcasa roții/materialul jantei | aluminiu |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | gri |
| 255 mm | |
| 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere