Roată de transport Blickle GSTA 252/4
Heavy duty hub fitting wheel, with Blickle Softhane® polyurethane tread, with cast iron wheel centre
Vedeți informațiile tehniceReferințe
Blickle:GSTA 252/4
Rubix:d821639
Producator:754388
EAN:4047526091668




rezumat tehnic
| Capacitatea de încărcare | 1100 kg |
|---|---|
| Diametrul roții | 250 mm |
| Lățimea roții | 80 mm |
Detalii produs : GSTA 252/4 BLICKLE - GSTA 252/4 BLICKLE
Tread:
- high-quality polyurethane elastomer Blickle Softhane®, hardness 75 Shore A
- extra-thick elastic tread for excellent operational comfort
- very good floor preservation, low-noise operation
- low rolling resistance
- high abrasion resistance
- high cut and tear propagation resistance
- colour green, non-marking, non-staining
- excellent chemical connection with the wheel centre
- rugged grey cast iron
- centre piece with a central hole and fitting holes
- fitting holes with domed anchor recesses
- lacquered, colour silver
- fitted using domed anchor nuts and bolts in accordance with DIN 74361
- high chemical resistance to many aggressive substances
- operating temperature: -30 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
Informații tehnice
atribute
| Capacitatea de încărcare | 1100 kg |
|---|---|
| Diametrul roții | 250 mm |
| Lățimea roții | 80 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Culoarea benzii de rulare / anvelope | verde |
| Temperatura minimă | -30 °C |
| Temperatura maximă | 70 °C |
| 80 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere