Roată de transport Blickle ALEV 160/20K-SG

Heavy duty hub fitting wheel, with elastic solid rubber tyre, with cast iron wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:ALEV 160/20K-SG
Rubix:d575936
Producator:263889
EAN:4047526263881
brand logo

rezumat tehnic

Capacitatea de încărcare400 kg
Diametrul roții160 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : ALEV 160/20K-SG BLICKLE - ALEV 160/20K-SG BLICKLE


Tyre:

  • high-quality elastic solid rubber in smooth rolling quality, steel-wire reinforced, hardness 65 Shore A
  • very good operational comfort
  • very good floor preservation, low-noise operation
  • low rolling resistance
  • colour black

Wheel centre:

  • rugged grey cast iron
  • centre piece with a central hole and fitting holes
  • fitting holes with domed anchor recesses
  • lacquered, colour anthracite

Other features:

  • fitted using domed anchor nuts and bolts in accordance with DIN 74361
  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -30 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C

Informații tehnice


atribute
Logistic Greutate1100 g
Capacitatea de încărcare400 kg
Diametrul roții160 mm
Lățimea roții50 mm
Carcasa roții/materialul janteialuminiu
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopegri
Duritatea malului A65 Shore
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

400 kg

Diametrul roții

Lățimea roții