Roată de transport Blickle BH-SE 100K-3

Pressed steel fixed castor, heavy duty design, with top plate fitting Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with steel wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:BH-SE 100K-3
Rubix:d577770
Producator:752612
EAN:4047526076948
brand logo

rezumat tehnic

Capacitatea de încărcare270 kg
Diametrul roții100 mm
Lățimea roții39 mm
Vezi toate Caracteristice

Detalii produs : BH-SE 100K-3 BLICKLE - BH-SE 100K-3 BLICKLE


Bracket: BH series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • heavy fork and top plate

Wheel: SE series

  • tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A, colour black
  • wheel centre: thick-walled pressed steel, with tubular steel hub, lacquered, colour anthracite. wheel Ø 80–125 mm made from high-quality nylon 6, impact resistant, colour black

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C

Informații tehnice


atribute
Capacitatea de încărcare270 kg
Diametrul roții100 mm
Lățimea roții39 mm
Carcasa roții/materialul janteioțel
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopenegru
140 mm
39 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții