Roată de transport Blickle BO-ALEV 250K-EL

Heavy duty welded steel fixed castor Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with aluminium wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:BO-ALEV 250K-EL
Rubix:d823400
Producator:650507
EAN:4047526108489
brand logo

rezumat tehnic

Capacitatea de încărcare650 kg
Diametrul roții250 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : BO-ALEV 250K-EL BLICKLE - BO-ALEV 250K-EL BLICKLE


Bracket: BO series

  • solid welded steel construction, zinc-plated, blue-passivated, Cr6-free

Wheel: ALEV series

  • tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A, colour black
  • wheel centre: die-cast aluminium

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C

Informații tehnice


atribute
Logistic Greutate4580 g
Capacitatea de încărcare650 kg
Diametrul roții250 mm
Lățimea roții50 mm
Carcasa roții/materialul janteialuminiu
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopenegru
295 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții